
3x Air + 3x Cabin + 3x Engine Oil Filter 9 Total Kit For Toyota Camry (Discontinued)
- Mfr # KFM-101473
- Zoro # G412237169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFM-101473
Zoro #
G412237169
UPC #
775629504863
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 3x Cabin Air Filter + 3x Air Filter + 3x Engine Oil Filter
- Kit Variations: KFM-100224
- Part Reference Numbers : 90146C XC10036C XC25851 CF10285 CF1096 CF1097 CF1097C AFC1334 AFC1352 PC5667 PC5667C C35667 24483 24511 88673 XA5432 CA9360 AF9360 AF1133 PA5432 A35432 46673 PF1233 PF20 PF53 84145 S4477 X4477 PH4386 OF14477 LF308 LF413 PZ38 L14477 OF-4477 AT4386 FP4386 LP4386 TFC-525 VO41 51396 57145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.