
3x Air + 3x Cabin + 3x Engine Oil Filter 9 Total Kit For Toyota Highlander (Discontinued)
- Mfr # KFM-101488
- Zoro # G112237162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFM-101488
Zoro #
G112237162
UPC #
775629505006
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 3x Cabin Air Filter + 3x Air Filter + 3x Engine Oil Filter
- Kit Variations: KFM-100227
- Part Reference Numbers : 90146C XC10036C XC25851 CF10285 CF1096 CF1097 CF1097C AFC1334 AFC1352 PC5667 PC5667C C35667 24483 24511 83185 XA5804 CA10257 AF10257 AF1387 PA5804 A25804 49185 85348 S241 X241 PH3614 OF10241 LF157 LF494 LF550 LF589 PZ21 L10241 L35098 OF-241 AT3614 FP3614 LP3614 T29 VO25 51348 51374 57023
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.