This item is Discontinued.

Pur 4X Air + 4X Cabin + 4X Engine Oil Filter 12 Total Kit For 2018-2019 Ford EcoSport 1.0L KFM-102002

4X Air + 4X Cabin + 4X Engine Oil Filter 12 Total Kit For 2018-2019 Ford EcoSport 1.0L (Discontinued)

  • Mfr # KFM-102002
  • Zoro # G712870325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM-102002
Zoro #
G712870325
UPC #
055461500972
Country of Origin
China

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Reduces ecological footprint through fuel economy
  • Kit Includes: 4x Cabin Air Filter + 4x Air Filter + 4x Engine Oil Filter
  • Part Reference Numbers : R90288 90288P XC36174 CF11920 CF1248 AFC1568 PC6174 C36174 24419 93872 XA11581 CA12369 TA21413 A21413 WA10831 85348 S241 X241 PH3614 OF10241 LF157 LF494 LF550 LF589 PZ21 L10241 L35098 OF-241 AT3614 FP3614 LP3614 T29 VO25 51348 51374 57023

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.