
4x Air + 4x Cabin Filter 8 Total Kit For Toyota Yaris iA Scion (Discontinued)
- Mfr # KFL-101457
- Zoro # G412875989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFL-101457
Zoro #
G412875989
UPC #
55461409138
Country of Origin
China
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
- Kit Includes: 4x Cabin Air Filter + 4x Air Filter
- Part Reference Numbers : 93956 XC10493 CF12140 CF1358 AFC1734 PC99195 C31452 WP10267 93888 XA10600 CA12086 AF801J TA21360 A21360 WA10408
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.