This item is Discontinued.

Pur 5X Air + 5X Cabin + 5X Engine Oil Filter 15 Total Kit For 04-05 Buick Rendezvous 3.6L KFM-102958

5X Air + 5X Cabin + 5X Engine Oil Filter 15 Total Kit For 04-05 Buick Rendezvous 3.6L (Discontinued)

  • Mfr # KFM-102958
  • Zoro # G912868054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM-102958
Zoro #
G912868054
UPC #
055461710500
Country of Origin
China

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Reduces ecological footprint through fuel economy
  • Kit Includes: 5x Cabin Air Filter + 5x Air Filter + 5x Engine Oil Filter
  • Part Reference Numbers : 90027C XC15471C CF10136 CF1044 AFC1157 PC5471 C15471 24161 24868 88302 XA4880 CA7597 AF7597 AF209 PA4880 A24880 46302 PF45 PF58 PF59 PF61 SEE 85522 SEE S5288 SEE X5288 PH3675 SEE OF14006 LF164 LF230 LF487 PZ28 L20123 L24007 L25288 OF-123 AT3675 FP3675 LP3675 T-43 VO31 51045 51522 SEE 51042

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.