This item is Discontinued.

Pur Air Filter, For 1998-2002 Honda Accord 2.3L, 3PK K57-100454

Air Filter, For 1998-2002 Honda Accord 2.3L, 3PK (Discontinued)

  • Mfr # K57-100454
  • Zoro # G712235612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K57-100454
Zoro #
G712235612
UPC #
775629161929
Country of Origin
Unknown

Details

Item
Air Filter

Description

Keeps damaging particles from entering the engine and causing increased engine wear


  • Improves engine response time Protects the operational performance of your engine
  • Reduces ecological footprint through fuel economy
  • Boosts fuel economy by 6% to 11%
  • 98% Efficiency Against Rocks And Other Debris on the Road
  • Part Reference Numbers : 88443 XA5248 CA8133 AF8133 AF1037 PA5248 A25248 46443
  • Kit Includes: 3x Air Filter
  • Kit Variations: K57-100280 K57-100750 K57-101037 KFL-100146 KFL-100855 KFL-101316
  • Part Reference Numbers : 88443 XA5248 CA8133 AF8133 AF1037 PA5248 A25248 46443

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.