Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pur Air Filter, For 2005-2007 Chevrolet Cobalt 2.0L, 2PK K57-100064

Air Filter, For 2005-2007 Chevrolet Cobalt 2.0L, 2PK (Discontinued)

  • Mfr # K57-100064
  • Zoro # G312227833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K57-100064
Zoro #
G312227833
UPC #
827098878034
Country of Origin
Unknown

Details

Item
Air Filter

Description

Keeps damaging particles from entering the engine and causing increased engine wear


  • Improves engine response time Protects the operational performance of your engine
  • Reduces ecological footprint through fuel economy
  • Boosts fuel economy by 6% to 11%
  • 98% Efficiency Against Rocks And Other Debris on the Road
  • Part Reference Numbers : CA10784 AF10784 AF1365 PA5648 A35648 42736
  • Kit Includes: 2x Air Filter
  • Kit Variations: K57-100491 K57-100783 K57-101070 KFL-100268 KFL-100479 KFL-101211
  • Part Reference Numbers : CA10784 AF10784 AF1365 PA5648 A35648 42736

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.