Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pur Air Filter, For 2006-2007 Saturn Ion 2.2L 2.4L, 2PK K57-100042

Air Filter, For 2006-2007 Saturn Ion 2.2L 2.4L, 2PK (Discontinued)

  • Mfr # K57-100042
  • Zoro # G312228113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K57-100042
Zoro #
G312228113
UPC #
827098877815
Country of Origin
Unknown

Details

Item
Air Filter

Description

Keeps damaging particles from entering the engine and causing increased engine wear


  • Improves engine response time Protects the operational performance of your engine
  • Reduces ecological footprint through fuel economy
  • Boosts fuel economy by 6% to 11%
  • 98% Efficiency Against Rocks And Other Debris on the Road
  • Part Reference Numbers : 83054 XA5783 CA9875 AF9875 AF1373 PA5783 A35783 49054
  • Kit Includes: 2x Air Filter
  • Kit Variations: K57-100413 K57-100709 K57-100996 KFL-100270 KFL-100483 KFL-101214
  • Part Reference Numbers : 83054 XA5783 CA9875 AF9875 AF1373 PA5783 A35783 49054

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.