
Air Filter, For 2010-2017 Chevrolet Equinox GMC Terrain, 3PK (Discontinued)
- Mfr # K57-100603
- Zoro # G012228154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K57-100603
Zoro #
G012228154
UPC #
775629163411
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 83727 XA6131 CA10465 AF10465 AF1430 PA6131 A36131 49727
- Kit Includes: 3x Air Filter
- Kit Variations: K57-100114 K57-100891 K57-101178 KFL-100326 KFL-100793 KFL-101243
- Part Reference Numbers : 83727 XA6131 CA10465 AF10465 AF1430 PA6131 A36131 49727
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.