
Air Filter, For 2018-2023 Chevrolet Equinox GMC Terrain, 2PK (Discontinued)
- Mfr # K57-100076
- Zoro # G112228177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K57-100076
Zoro #
G112228177
UPC #
827098878157
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 93929 XA10645 CA12260 AF12260 AF900J AF1749 PA99314 A31467 WA10771
- Kit Includes: 2x Air Filter
- Kit Variations: K57-100613 K57-100901 K57-101188 KFL-100386 KFL-100632 KFL-101163
- Part Reference Numbers : 93929 XA10645 CA12260 AF12260 AF900J AF1749 PA99314 A31467 WA10771
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.