
Air Filter, For Chevrolet Cobalt Pontiac G5 Pursuit, 4PK (Discontinued)
- Mfr # K57-100784
- Zoro # G712232192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K57-100784
Zoro #
G712232192
UPC #
775629873327
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 83117 XA5707 CA9969 AF9969 AF1303 PA5707 A35707 49117
- Kit Includes: 4x Air Filter
- Kit Variations: K57-100062 K57-100492 K57-101071 KFL-100272 KFL-100478 KFL-101212
- Part Reference Numbers : 83117 XA5707 CA9969 AF9969 AF1303 PA5707 A35707 49117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.