
Air Filter, For Chevrolet Cruze Cadillac ATS, 5PK (Discontinued)
- Mfr # K57-100939
- Zoro # G012235794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K57-100939
Zoro #
G012235794
UPC #
775629498599
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 93854 XA10653 CA12112 AF12112 SEE AF1718 A21388 WA10646
- Kit Includes: 5x Air Filter
- Kit Variations: K57-100128 K57-100353 K57-100652 KFL-100385 KFL-100623 KFL-101155
- Part Reference Numbers : 93854 XA10653 CA12112 AF12112 SEE AF1718 A21388 WA10646
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.