
Air Filter, For Chevrolet Trailblazer GMC Envoy Saturn Ion EXT XL Blazer Buick, 2PK (Discontinued)
- Mfr # K57-100040
- Zoro # G712228034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K57-100040
Zoro #
G712228034
UPC #
827098877792
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 87729 XA5433 CA9345 AF9345 AF1135 PA5433 A35433 42729
- Kit Includes: 2x Air Filter
- Kit Variations: K57-100411 K57-100707 K57-100994
- Part Reference Numbers : 87729 XA5433 CA9345 AF9345 AF1135 PA5433 A35433 42729
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.