
Air Filter, For Ford Explorer Mercury Mountaineer Sport Trac Lincoln Aviator, 3PK (Discontinued)
- Mfr # K57-100539
- Zoro # G412227924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K57-100539
Zoro #
G412227924
UPC #
775629162773
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 87484 XA5418 CA9332 AF9332 AF1127 PA5418 A25418 42484
- Kit Includes: 3x Air Filter
- Kit Variations: K57-100243 K57-100831 K57-101118
- Part Reference Numbers : 87484 XA5418 CA9332 AF9332 AF1127 PA5418 A25418 42484
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.