This item is Discontinued.

Pur Air Filter, For Honda Accord Acura TLX 2.4L, 3PK K57-100576

Air Filter, For Honda Accord Acura TLX 2.4L, 3PK (Discontinued)

  • Mfr # K57-100576
  • Zoro # G212227858
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K57-100576
Zoro #
G212227858
UPC #
775629163145
Country of Origin
Unknown

Details

Item
Air Filter

Description

Keeps damaging particles from entering the engine and causing increased engine wear


  • Improves engine response time Protects the operational performance of your engine
  • Reduces ecological footprint through fuel economy
  • Boosts fuel economy by 6% to 11%
  • 98% Efficiency Against Rocks And Other Debris on the Road
  • Part Reference Numbers : 83750 XA10005 CA11476 AF11476 AF1545 PA6282 A26282 49750
  • Kit Includes: 3x Air Filter
  • Kit Variations: K57-100015 K57-100865 K57-101152 KFL-100199 KFL-100825 KFL-101184
  • Part Reference Numbers : 83750 XA10005 CA11476 AF11476 AF1545 PA6282 A26282 49750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.