
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K57-100115
Zoro #
G012227874
UPC #
827098878546
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 87396 87564 XA5397 CA8911 AF8911 AF1121 PA5397 A35397 A54553 42396 42564
- Kit Includes: 2x Air Filter
- Kit Variations: K57-100496 K57-100788 K57-101075 KFL-100209 KFL-100755 KFL-101310
- Part Reference Numbers : 87396 87564 XA5397 CA8911 AF8911 AF1121 PA5397 A35397 A54553 42396 42564
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.