
Air Filter, For Honda Odyssey Pilot Acura MDX, 2PK (Discontinued)
- Mfr # K57-100290
- Zoro # G112232136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K57-100290
Zoro #
G112232136
UPC #
827098880297
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 83042 83121 87844 XA5651 CA10013 AF10013 AF1323 AF1440 PA5651 A25651 A26064 42844 49042 49121 49170
- Kit Includes: 2x Air Filter
- Kit Variations: K57-100559 K57-100850 K57-101137 KFL-100176 KFL-100810 KFL-101177
- Part Reference Numbers : 83042 83121 87844 XA5651 CA10013 AF10013 AF1323 AF1440 PA5651 A25651 A26064 42844 49042 49121 49170
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.