
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K57-100423
Zoro #
G912235672
UPC #
775629161615
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 88802 XA5403 CA9361 AF9361 AF1160 PA5403 A35403 46802
- Kit Includes: 3x Air Filter
- Kit Variations: K57-100257 K57-100719 K57-101006 KFL-100279 KFL-100778 KFL-101256
- Part Reference Numbers : 88802 XA5403 CA9361 AF9361 AF1160 PA5403 A35403 46802
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.