
Air Filter, For Saturn Vue Chevrolet Captiva Sport, 4PK (Discontinued)
- Mfr # K57-100837
- Zoro # G012232045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K57-100837
Zoro #
G012232045
UPC #
775629873853
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 83102 XA5820 CA10115 AF10115 AF1358 PA5820 A35820 49102
- Kit Includes: 4x Air Filter
- Kit Variations: K57-100232 K57-100546 K57-101124 KFL-100321 KFL-100791 KFL-101240
- Part Reference Numbers : 83102 XA5820 CA10115 AF10115 AF1358 PA5820 A35820 49102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.