
Air Filter, For Subaru Outback Forester Impreza Legacy Baja, 4PK (Discontinued)
- Mfr # K57-100773
- Zoro # G012232342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K57-100773
Zoro #
G012232342
UPC #
775629873211
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : XA5353 CA9113 AF9113 AF1082 PA5353 A25353 42728
- Kit Includes: 4x Air Filter
- Kit Variations: K57-100143 K57-100478 K57-101060
- Part Reference Numbers : XA5353 CA9113 AF9113 AF1082 PA5353 A25353 42728
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.