
Air Filter, For Subaru Outback Forester Impreza Legacy XV Crosstrek WRX STI B9, 5PK (Discontinued)
- Mfr # K57-101061
- Zoro # G512228029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K57-101061
Zoro #
G512228029
UPC #
775629499817
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 83012 88914 XA5592 CA9997 AF9997 AF1280 PA4197 PA5592 A35592 46914 49012
- Kit Includes: 5x Air Filter
- Kit Variations: K57-100125 K57-100479 K57-100774
- Part Reference Numbers : 83012 88914 XA5592 CA9997 AF9997 AF1280 PA4197 PA5592 A35592 46914 49012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.