
Air Filter, For Toyota Camry Corolla RAV4 Avalon Lexus ES350 Scion Venza xB tC, 2PK (Discontinued)
- Mfr # K57-100113
- Zoro # G612227816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K57-100113
Zoro #
G612227816
UPC #
827098878522
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 83172 XA5650 CA10169 AF10169 AF1291 PA5650 A45650 49172
- Kit Includes: 2x Air Filter
- Kit Variations: K57-100443 K57-100739 K57-101026 KFL-100103 KFL-100609 KFL-101217
- Part Reference Numbers : 83172 XA5650 CA10169 AF10169 AF1291 PA5650 A45650 49172
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.