
Air Filter, For Toyota Corolla Yaris Scion xD Matrix Pontiac Vibe iM, 3PK (Discontinued)
- Mfr # K57-100376
- Zoro # G112235588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K57-100376
Zoro #
G112235588
UPC #
775629161141
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 83104 XA5655 CA10190 AF10190 AF1307 PA5655 A25655 49104
- Kit Includes: 3x Air Filter
- Kit Variations: K57-100187 K57-100675 K57-100962
- Part Reference Numbers : 83104 XA5655 CA10190 AF10190 AF1307 PA5655 A25655 49104
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.