
Air Filter, For Toyota Tacoma Tundra Sequoia, 2PK (Discontinued)
- Mfr # K57-100139
- Zoro # G212232135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K57-100139
Zoro #
G212232135
UPC #
827098878782
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 93085 XA10242 CA11895 AF11895 AF1710 PA8172 A58172 WA10085
- Kit Includes: 2x Air Filter
- Kit Variations: K57-100399 K57-100695 K57-100982
- Part Reference Numbers : 93085 XA10242 CA11895 AF11895 AF1710 PA8172 A58172 WA10085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.