
Cabin Air Filter, For Chevrolet Aveo Aveo5 Pontiac G3 Suzuki Wave Wave5 Swift+, 3PK (Discontinued)
- Mfr # K54-100273
- Zoro # G112226944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K54-100273
Zoro #
G112226944
UPC #
827098877303
Country of Origin
Unknown
Details
Item
Cabin Air FIlter
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- Contains soda combined with carbon cleans the outside air flowing through the ventilation system
- Part Reference Numbers : 89685 XC35898 CF10546 CF1128 AFC1306 PC1040 C35898 24685
- Kit Includes: 3x Cabin Air Filter
- Kit Variations: K54-100132 K54-100371 K54-100492
- Part Reference Numbers : 89685 XC35898 CF10546 CF1128 AFC1306 PC1040 C35898 24685
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.