Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Blower, 10 ft. L, Blue

  • Mfr # PA-200-AM

  • Zoro # G316246120


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
10 ft
Housing Color
Blue
Outlet Width
4 in
NEMA Plug Configuration
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-200-AM
Zoro #
G316246120
UPC #
850020964130
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Outlet Width
4 in
Overall Width
19 in
Housing Width
19 in
Housing Length
21 in
Overall Height
33 in
Conductor Size
14 AWG
Overall Length
13 in
Housing Height
33 in
Blower Wheel Diameter
11 in

Details

Number of Speeds
3
Housing Color
Blue
Item
Portable Blower
NEMA Plug Configuration
5-15P
Application
Water Damage Restoration
Motor Horsepower
1/5 hp
Propeller Material
Plastic
Power Consumption
175 W
Standards
ETL/cETL
Nameplate Voltage
115V AC
Telescopic Handle Included
No
Air Flow Direction
Variable
Number of Conductors
3
Housing Material
Plastic
Frequency
60 Hz
Includes
Blower Wheel, Fasteners, Front Screen, Power Cord, Side Screens
Includes Hose
No
Daisy Chain Capacity
5
Product Type
Low Profile Blower
Pivoting
No
Maximum Airflow Capacity
800 cfm
Number of Power Outlets
2
Daisy Chain Capability
Yes
GFCI Protected
No
Full Load Current
2 A

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 800 cfm, Number of Speeds 3, Motor Horsepower 1/5 hp, Nameplate Voltage 115V AC, Full Load Current 2 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 5, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 10 ft, Includes Blower Wheel, Fasteners, Front Screen, Power Cord, Rubber Feet, Side Screens, Blower Wheel Diameter 11 in, Standards CETL, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.