Shop PURAERO
See all product information
Create Account
Axial Blower, Blue, Plastic, 21 in H
- Mfr # PA-250-AF
- Zoro # G409880408
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
2
Application
Commercial, Industrial
Standards
CETL, ETL
NEMA Plug Configuration
GFCI Plug
Product Type
Axial Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA-250-AF
- Zoro #
- G409880408
- UPC #
- 850020964222
- Country of Origin
- China
- Number of Speeds
- 2
- Item
- Axial Blower
- Application
- Commercial, Industrial
- Standards
- CETL, ETL
- NEMA Plug Configuration
- GFCI Plug
- Product Type
- Axial Blower
- Maximum Airflow Capacity
- 4,000 cfm
- Full Load Current
- 2.7 A
- Motor Horsepower
- 1/4 hp
- Includes Hose
- No
- Telescopic Handle Included
- No
- Number of Power Outlets
- 2
- Housing Color
- Blue
- Daisy Chain Capacity
- 5 Units
- Daisy Chain Capability
- Yes
- GFCI Protected
- Yes
- Nameplate Voltage
- 115V AC
- Pivoting
- No
- Air Flow Direction
- Variable
- Propeller Material
- Plastic
- Housing Material
- Plastic
- Daisy Chain Capacity - Maximum
- 5
- Motor Speed
- 1,500 RPM
Dimensions
- Overall Length
- 20 7/8 in
- Blower Wheel Diameter
- 21 in
- Overall Width
- 13 9/16 in
- Overall Height
- 21 in
- Power Cord Length
- 25 ft
- Wire Rope Length
- 20 7/8 in
- Length
- 20 7/8 in
Description
Portable Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 4,000 cfm, Number of Speeds 2, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 2.7 A, Daisy Chain Capability Yes, Daisy Chain Capacity 5 Units, Number of Power Outlets 2, NEMA Plug Configuration GFCI Plug, GFCI Protected Yes, Power Cord Length 25 ft, Blower Wheel Diameter 21 in, Standards ETL/cETL, Overall Height 21 in, Overall Length 20 7/8 in, Outlet Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.