Zoro Homepage

Odor Removal Chemical Filter, 12"x12"x2"

  • Mfr # PG12122-IAQ

  • Zoro # G109833834


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12x12x2
Actual Filter Size
11-3/8 in x 11-3/8 in x 1-3/4 in
Media Material
Impregnated Carbon
Gasket Material
None
Style - Air Filters
Rigid Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG12122-IAQ
Zoro #
G109833834
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x12x2
Actual Filter Size
11-3/8 in x 11-3/8 in x 1-3/4 in
Actual Height
11 3/8 in
Nominal Width
12 in
Actual Depth
1 3/4 in
Nominal Height
12 in
Nominal Depth
2 in
Actual Width
11 3/8 in

Details

Media Material
Impregnated Carbon
Gasket Material
None
Style - Air Filters
Rigid Cell
Air Filter Item
Odor Removal Non-Pleated Air Filter
Air Flow @ 300 fpm
300 cfm
Item
Odor Removal Panel Air Filter
Max. Velocity
500 fpm
Media Color
Black
Filters Out
Gases, VOC
Initial Resistance @ 300 fpm
0.13 in wc
Media Area
0.68 sq ft
Carbon Concentration
953 g/sq ft
Common Applications
Heavy-Duty Odor Removal
Performance Rating
Odor Removal
Air Flow @ 500 fpm
500 cfm
Max. Temp.
180 Degrees F
Initial Resistance @ 500 fpm
0.29 in wc
Frame or Header Material
Steel
Gasket Location
None

Description

Odor Removal Non-Pleated Air Filter, Nominal Filter Size 12x12x2, Filter Efficiency - Air Filters Not Applicable, Media Material Impregnated Carbon, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 953 g/sq ft, CCL4 Activity Not Applicable, Frame or Header Material Steel, Media Color Black, Media Area 0.68 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot Not Applicable, Filters Out Gases, VOC, Air Flow @ 300 fpm 300 cfm, Air Flow @ 500 fpm 500 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.