Odor Removal Chemical Filter, 12"x12"x4"
Mfr # PG12124-PCBAM
Zoro # G009216683
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
12x12x4
Actual Filter Size
11-3/8 in x 11-3/8 in x 3-3/4 in
Media Material
Impregnated Carbon
Air Flow @ 300 fpm
300 cfm
Frame or Header Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG12124-PCBAM
Zoro #
G009216683
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
12x12x4
Actual Filter Size
11-3/8 in x 11-3/8 in x 3-3/4 in
Actual Depth
3 3/4 in
Actual Width
11 3/8 in
Nominal Width
12 in
Nominal Height
12 in
Actual Height
11 3/8 in
Nominal Depth
4 in
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x12x4, Filter Efficiency - Air Filters Not Applicable, Media Material Impregnated Carbon, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 2,450 g/sq ft, CCL4 Activity Not Applicable, Frame or Header Material Steel, Media Color Black, Media Area 0.68 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot Not Applicable, Filters Out Gases, VOC, Air Flow @ 300 fpm 300 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.