Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odor Removal Chemical Filter, 12"x24"x4"

  • Mfr # PG12244-PCBAM

  • Zoro # G209216674


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12x24x4
Actual Filter Size
11-3/8 in x 23-3/8 in x 3-3/4 in
Media Material
Impregnated Carbon
Air Filter Item
Odor Removal Non-Pleated Air Filter
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG12244-PCBAM
Zoro #
G209216674
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x4
Actual Filter Size
11-3/8 in x 23-3/8 in x 3-3/4 in
Nominal Depth
4 in
Actual Depth
3 3/4 in
Actual Height
11 3/8 in
Nominal Height
12 in
Actual Width
23 3/8 in
Nominal Width
24 in

Details

Media Material
Impregnated Carbon
Air Filter Item
Odor Removal Non-Pleated Air Filter
Max. Temp.
180 Degrees F
Style - Air Filters
Rigid Cell
Frame or Header Material
Steel
Initial Resistance @ 300 fpm
0.26 in wc
Filters Out
Gases, VOC
Common Applications
Heavy-Duty Odor Removal
Carbon Concentration
2,450 g/sq ft
Air Flow @ 500 fpm
1,000 cfm
Initial Resistance @ 500 fpm
0.58 in wc
Performance Rating
Odor Removal
Max. Velocity
500 fpm
Media Color
Black
Item
Odor Removal Panel Air Filter
Air Flow @ 300 fpm
600 cfm
Gasket Material
None
Gasket Location
None
Media Area
1.37 sq ft

Description

Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters Not Applicable, Media Material Impregnated Carbon, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 2,450 g/sq ft, CCL4 Activity Not Applicable, Frame or Header Material Steel, Media Color Black, Media Area 1.37 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot Not Applicable, Filters Out Gases, VOC, Air Flow @ 300 fpm 600 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.