Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Pleated, 99.97% Eff

  • Mfr # SMART-1000-KIT-VIRUS

  • Zoro # G200720224


product price: $1,519.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

MERV
14
Voltage
120V AC
For Use With
61DJ83
Watts
670 W
Frame Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART-1000-KIT-VIRUS
Zoro #
G200720224
UPC #
850020254170
Country of Origin
Multiple

Dimensions

Overall Dimensions - H x W x D
Blank

Details

MERV
14
Voltage
120V AC
For Use With
61DJ83
Item
Air Filter
Watts
670 W
Frame Included
No
Sound Level dBA
61 dBA
Air Flow (CFM)
1100
Filter Efficiency
99.97 %
Performance Rating
MERV 17
Comes With
(4) Total Pre-Filters for 12 Months of Operation
Agency Compliance
EPA Registered
Finish
Powder Coated
Type
Annual Replacement Filter Kit
Filter Rating (Microns)
0.3 micron
Filter Efficiency (%)
99.98 %
Color
Black
CADR Rating
Dust 354, Pollen 387, Smoke 347
Number of Speeds
Variable
Standards
EPA Registered
Includes
200 lbs of Patented Molecular Filtration Media
Filters Out
Gases, Particles
Filters Down To
0.3 micron
Filter Type
Pleated
Number of Filters
1
Number of Layers
4
Compatible Manufacturer Model Number
SMART-1000-1v
Includes Frame
Frame Not Included

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth Not Applicable, Actual Height Not Applicable, Actual Width Not Applicable, Compatible Grainger Part Number 61DJ83, Compatible Manufacturer Model Number SMART-1000-1v, Number of Filters 1, Filters Down To 0.3 micron, Filters Out Gases, Particles, Filter Efficiency 99.97 Percent, Includes 200 lbs of Patented Molecular Filtration Media, Includes Frame Frame Not Included, Number of Layers 4, Standards EPA Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.