Shop All Paint Brushes
Purdy
2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 144152120
Zoro # G8481821
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Purdy
- MFR # 144152120
- Zoro # G8481821
- UPC # 716341401085
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2 11/16 in |
Bristle Length | 2 11/16 in |
Length | 2-11/16" |
Overall Length | 12-13/64" |
Bristle Width | 2 in |
Details
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Firm, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, For Paint Base Type Oil, Water, Surface Texture Smooth, Bristle Width 2 in, Brush Length 2 11/16 in, Ferrule Material Stainless Steel, Ferrule Shape Round, Handle Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Pad Painter Wnd Mini Rfl 2X1In (2007095)
- GRACO O-ring (117559)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, White, Solvent -Based (1691838V)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH8)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152130)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152125)
- PURDY Nest Dl Rloff Bucket 5Gl (140796018)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- PURDY 2-1/2 in. White Ch Bristle As (144116425)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080310)
- WOOSTER 2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-2)
- Purdy Paint Brushes