Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145116030
Zoro #
G821692764
UPC #
716341011901
Country of Origin
United States
Description
Hog Hair Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material Natural Black, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 1/8 in, Bristle Stiffness Medium Firm, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Epoxies, Oil Paints, Stains, Surface Material Cabinets, Doors & Trim, Wood Floor, Wood Furniture, For Paint Base Type Oil-Based Paints, Application Bare Wood Floors, Cabinets, Doors, Furniture, Bristle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.