This item is Discontinued.

Purdy Purdy 144324330 3 in. Extra Large Pip Paint Brush 832685

Purdy 144324330 3 in. Extra Large Pip Paint Brush (Discontinued)

  • Mfr # 832685
  • Zoro # G803853558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832685
Zoro #
G803853558
UPC #
716341032203
Country of Origin
China

Description

Features
  • Extra Large PIP Paint Brush
  • Highly Recommended For Both Interior & Exterior Painting Projects With All Paints
  • High Performance For Outside Painting Under Hot Humid Conditions
  • Maximum Paint Lift & Smooth No Drag
  • Copper Ferrule & Hardwood Beaver tail Handle.
  • Size - 3 in.
  • Dimension - 11 x 3 x 1.3 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.