This item is Discontinued.

Purdy Purdy 716341008802 144080330 3 in. Dale Angular Brush - Extra Large 716341008802

Purdy 716341008802 144080330 3 in. Dale Angular Brush - Extra Large (Discontinued)

  • Mfr # 716341008802
  • Zoro # G904151409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716341008802
Zoro #
G904151409
UPC #
716341008802
Country of Origin
China

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • For use with all paints
  • Natural hardwood, rattail handle
  • Square edge, brushed copper ferrule
Specifications
  • Size: 3 in. & Extra Large
  • Weight: 0.385 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.