
Germicidal Bleach, Bottle, 1 gal, Concentrated Formula, Clear, Fragrance-Free, 6 Pack (Discontinued)
- Mfr # 11008635042
- Zoro # G900447353
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11008635042
Zoro #
G900447353
UPC #
20059647210147
Country of Origin
United States
Dimensions
Size
1 gal
Cleaner Container Size
1 gal
Details
Container Type
Bottle
Fragrance
Fragrance-Free
Color
Clear
Ready to Use/Concentrated
Bacteria, Fungus, Germs, Grease, Mildew, Organic Matter, Soil, Stains
Item
Cleaners & Detergents
Primary Chemical
Bleach
Cleaner Chemical Product Grouping
Germicidal
Application Method
Bleach
Chemicals For Use On
Ceramics, Cement/Concrete, Enamel, Fabric, Glass, Laminate, Metal, Plastic
Capacity
1 gal
Effective to Remove
Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains
Surface
Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic
Net Weight
57.54 lbs
Physical Form
Liquid
Standards
EPA Reg. No. 70271-13; EPA List N
Application
Bleach
For Use On
Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic
Description
Laundry bleach and liquid disinfectant. Removes odors, stains and keeps whites bright.
- • Laundry bleach and liquid disinfectant.
- • Removes odors and stains.
- • Keeps whites bright.
- • Germicidal.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.