Shop ZORO
See all product information
Create Account
High Efficiency Powder Laundry Detergent, Box, 50 lb, 240 Loads, Lightly Scented
- Mfr # ZLD-001
- Zoro # G116554135
product price:Â
$
39.99
/ea
Key Features
Standards
California Proposition 65 Compliant, VOC Compliant
Green Certification or Other Recognition
No Certification. The product has several sustainability characteristics. Prop 65 Compliant.
For Use On
Commercial Washers or Residential Washers
Primary Chemical
Alcohol Ethoxylate, Enzymes, Soda Ash, Sodium Chloride
High Efficiency Compatibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZLD-001
- Zoro #
- G116554135
- UPC #
- 850067256465
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 50 lb.
Details
- Item
- High Efficiency Laundry Detergent
- Standards
- California Proposition 65 Compliant, VOC Compliant
- Green Certification or Other Recognition
- No Certification. The product has several sustainability characteristics. Prop 65 Compliant.
- For Use On
- Commercial Washers or Residential Washers
- Primary Chemical
- Alcohol Ethoxylate, Enzymes, Soda Ash, Sodium Chloride
- High Efficiency Compatibility
- Yes
- Ready to Use/Concentrated
- No
- Cleaner Container Type
- Box
- Color
- White & Blue
- Cleaner Form
- Powder
- Fragrance
- Lightly Scented
- Flash Point
- 212 Degrees F
- Green Environmental Attribute
- Does not Contain Reproductive or Developmental Toxins (as Per State of CA List)
- Features
- Completely Free-Rinsing; Environmentally Friendly, Phosphate Free
- Degreaser NSF Rating
- Not rated
Description
Laundry Detergent
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.