This item is Discontinued.

Pure Clean PureCleanSmartVacuumCleaner-AutomaticRobotCleaningVacuum, PUCRC25PLUS PUCRC25PLUS

PureCleanSmartVacuumCleaner-AutomaticRobotCleaningVacuum, PUCRC25PLUS (Discontinued)

  • Mfr # PUCRC25PLUS
  • Zoro # G300687281
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PUCRC25PLUS
Zoro #
G300687281
UPC #
842893124070
Country of Origin
China

Description

Features: - New Mini Robot Vacuum Cleaner - Keep it Clean: Sweep, Dust & Vacuum - Versatile & Convenient Floor Clean Ability - Smart, Self-Programmed Cleaning Path Navigation - Low-Profile Design Slides Underneath Furniture - Anti-Fall Stair Sensors & Protective Bumper Housing - Obstacle Detection Cleans Around Household Objects - Works on Hardwood, Linoleum, Tile, Low/Hard Carpet Floors - Convenient Dust Collection Bin Opens for Quick Disposal - Automatic 'Bag-less' Design for Easy Cleaning - One Button Operation - Built-in Rechargeable Battery - Dual Spinning Side Brush Lifts Debris - Includes Charging / Power Adapter - Perfect for the Home or Office What’s in the Box: - Smart Robot Vacuum - Rechargeable Battery - (1) US Plug/ Power Adapter - (2) Mop Cloth - (1) Mop Plate - (2) Pairs Side Brushes - (2) Primary Filter Technical Specs: - Construction Material: ABS, POM - Dust Bin Capacity: 0.2L - Average Charge Time: 2.5-3 Hours - Vacuum Operation Run-Time: 90 Minutes - Battery Type: 11.1V Li-ion, 1500mAh - 16.65Wh - Unit Average Power: 15W - Power Supply: 120/240V, 13V Power Adapter - Low Noise: 65 dB - Power Cable Length: 5.02 ft. - Dimensions (L x W x H): 11.02’’ x 11.02’’ x 2.95’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.