Shop All Portable Vacuums
Pure Clean
Robot Vacuum Cleaner
Mfr # PUCRCX10
Zoro # G500687289
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pure Clean
- MFR # PUCRCX10
- Zoro # G500687289
- UPC # 842893130323
- Country of Origin China
- Category Portable Vacuums
Description
Features: - Keep it Clean: Sweep, Dust & Vacuum - Includes Remote Controller for Cleaning Modes and Robot Directions - ON/OFF Power Button Unit - Versatile & Convenient Floor Clean Ability - Smart, Self-Programmed Cleaning Path Navigation - Low-Profile Design Slides Underneath Furniture - Anti-Fall Stair Sensors & Protective Bumper Housing - Bumper with Mechanical Sensor - Works on Hardwood, Linoleum, Tile, Low/Hard Carpet Floors - Convenient Dust Collection Bin Opens for Quick Disposal - Automatic 'Bag-less' Design for Easy Cleaning - One Button Operation - Built-in Rechargeable Battery - Dual Spinning Side Brush Lifts Debris - Includes Charging / Power Adapter - Perfect for the Home or Office What’s in the Box: - Smart Robot Vacuum - Remote Control - (1) US Plug/ Power Adapter - (1) Mopping Board - (1) Mopping Cloth - (2) Pairs Side Brushes ( Left and Right Side Brushes) - (2) H10 Filter Technical Specs: - Construction Material: Engineered ABS, POM - Dust Bin Capacity: 0.2L - Average Charge Time: 4-5 Hours - Vacuum Operation Run-Time: 60 Minutes - Battery Type: 14.8V Li-ion, 800mAh - Equivalent Lithium Content: ?20Wh - Unit Average Power: 18W - Power Supply: 120/240V, 24V, 600mA Power Adapter - Low Noise: ?65dB - Power Cable Length: 5.9 ft. - Dimensions (L x W x H): 11.42’’ x 11.42’’ x 2.75’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 8" Threaded Pad Holder, Silver, Aluminum (PHH20)
- TOLCO Tolco Industrial Toilet Plunger (280174)
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- GENUINE JOE Jumbo Jr Dispenser Bath Tissue Roll - 2 Ply - 3.3in x 500' - 8.88in Roll Diameter - White, 12PK (GJO3550012)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- ATRIX Express ESD Safe HEPA Vacuum (VACEXP-04)
- METROVAC DataVac Pro Series Toner Vac / Blower with Carry Case (MDV-2TCA)
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100277)
- DEWALT Cordless Vacuum Kit, 18.0/20.0V (DCV580H/DCB203)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N+ GXS18V-15N15)
- Pure Clean Portable Vacuums