Shop PURE GARDEN
See all product information
Create Account
10-Foot Outdoor Tilting Patio Umbrella and Base, Lime
- Mfr # 50-100-LGB
- Zoro # G308399971
product price:Â
$
93.85
/ea
Key Features
Height
98 in
Color
Apple Green
Length
120 in
Canopy Width
120 in
Material
Powder-Coated Steel, Polyester, and Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-100-LGB
- Zoro #
- G308399971
- UPC #
- 196593412266
- Country of Origin
- China
- Item
- Patio Umbrella
- Color
- Apple Green
- Material
- Powder-Coated Steel, Polyester, and Polyethylene
Dimensions
- Height
- 98 in
- Length
- 120 in
- Canopy Width
- 120 in
Description
Protect your family and friends from the sun with this attractive 10-Foot Outdoor Tilting Patio Umbrella and base from Pure Garden. The easy-to-use hand crank and convenient auto-tilt features of this outdoor umbrella let it open or close in seconds while angling the canopy to provide optimal shade as the sun's position moves during the day. With supportive steel ribs and a sturdy steel pole, this backyard umbrella offers reliable protection from heat, wind, and rain throughout the year. Umbrella includes sturdy, weighted black base made from high-density polyethylene.IMPORTANT: Pure Garden is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Pure Garden and ONLY Outdoor Patio Umbrellas by Pure Garden are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.