10 ft Solar Patio Umbrella with 19lb Base and 32 LED Lights, Dark Green
- Mfr # 50-LG1176B
- Zoro # G523510311
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
Powder-Coated Steel, Polyester, and Polyethylene
Height
96 in
Length
120 in
Canopy Width
120 in
Includes
10Ft Patio Umbrella with Solar Lights and Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1176B
- Zoro #
- G523510311
- UPC #
- 196593412976
- Country of Origin
- China
- Material
- Powder-Coated Steel, Polyester, and Polyethylene
- Includes
- 10Ft Patio Umbrella with Solar Lights and Base
- Item
- 10Ft Patio Umbrella with Solar Lights and Base
- Color
- Dark Green
Dimensions
- Height
- 96 in
- Length
- 120 in
- Canopy Width
- 120 in
Description
The Patio Umbrella with Base Included by Pure Garden is an attractive piece of outdoor d ftcor that provides a 10-foot diameter of UV 30+ sun protection whether you’re entertaining guests on the deck or lounging by your swimming pool. The easy-to-use hand-crank opens and closes the sun umbrella in seconds while the convenient push button tilt feature adjusts the vertical angle of the pool umbrella in several positions, blocking angled sunlight. In addition, this umbrella includes 32 LED lights powered by a rechargeable battery pack and solar panel at the top of the steel pole with an on/off switch that allows you to use the lights as needed. The included 19-pound patio umbrella base features a contemporary style and durable polyethylene construction for season after season of reliable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.