Shop PURE GARDEN
See all product information
Create Account
2-Pack 13.75IN Tall Outdoor Planters for Porch or Patio Decor Bronze Finish
- Mfr # 50-PL9941-BRZ
- Zoro # G023510231
product price:Â
$
87.45
/ea
Key Features
Size
13.75 in
Material
Plastic
Includes
Large Outdoor Planters 2-Pack
Length
9.8 in
Height
13.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-PL9941-BRZ
- Zoro #
- G023510231
- UPC #
- 197315982142
- Country of Origin
- China
- Material
- Plastic
- Includes
- Large Outdoor Planters 2-Pack
- Color
- Bronze
- Item
- Large Outdoor Planters
Dimensions
- Size
- 13.75 in
- Length
- 9.8 in
- Height
- 13.7 in
- Width
- 6.2 in
Description
Beautifying your home or outdoor space is easy with the Tall Planter Set of 2 by Pure Garden. These stylish faux metal pots for outdoor plants have a modern tapered silhouette combined with the lightweight durability of a recycled plastic construction, for large plastic pots for plants that you can enjoy all year long, indoors or out. Use these outdoor planters for porch decor around the holidays, to display faux greenery, or for living flowers in your garden. Whether you use these large planters for indoor plants or out in your garden, you’re sure to enjoy the modern style, sturdy construction, and plant-healthy design. Pure Garden is your source for planters & accessories that help you achieve the home and garden of your dreams.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.