2-Pack Outdoor Urn Planters 15.25x18.8IN with Drainage, Bronze Finish
- Mfr # 50-PL1902-BRZ
- Zoro # G323510351
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Width
15.25 in
Length
15.25 in
Includes
Outdoor Planter 2-Pack
Material
Plastic
Height
18.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-PL1902-BRZ
- Zoro #
- G323510351
- UPC #
- 197315982128
- Country of Origin
- China
- Item
- Outdoor Planter
- Includes
- Outdoor Planter 2-Pack
- Color
- Bronze
- Material
- Plastic
Dimensions
- Width
- 15.25 in
- Length
- 15.25 in
- Height
- 18.8 in
Description
Beautifying your outdoor space is easy with the Front Porch Planters Set of 2 by Pure Garden. These gardening pots combine the classic charm of an outdoor urn planter with the lightweight durability of a recycled plastic construction, for an outdoor pot set you can enjoy all year long, indoors or out. Use these outdoor vases for porch decor around the holidays, to display faux greenery, or for living flowers in your garden. Whether you use these large planters for indoor plants or out in your garden, you’re sure to enjoy the traditional style, sturdy construction, and easy assembly. Pure Garden is your source for planters & accessories that help you achieve the home and garden of your dreams.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.