Shop PURE GARDEN
See all product information
Create Account
2-Pack Outdoor Urn Planters 16x18IN for Porch, Patio or Entryway, Gray
- Mfr # 50-LG1434
- Zoro # G223510369
product price:Â
$
94.95
/ea
Key Features
Material
Recycled Polypropylene Plastic
Length
16 in
Height
18 in
Width
16 in
Includes
Outdoor Planter 2-Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1434
- Zoro #
- G223510369
- UPC #
- 197315985525
- Country of Origin
- China
- Material
- Recycled Polypropylene Plastic
- Color
- Stone Gray
- Item
- Outdoor Planter
- Includes
- Outdoor Planter 2-Pack
Dimensions
- Length
- 16 in
- Height
- 18 in
- Width
- 16 in
Description
Beautifying your outdoor space is easy with the Front Porch Planters Set of 2 by Pure Garden. These gardening pots combine the classic charm of an urn planter with the durability of recycled polypropylene plastic construction, for a planter set you can enjoy all year long, indoors or out. Use these outdoor vases for porch decorations around the holidays, to display faux greenery, or for living flowers in your garden. Wherever you use these Stone Gray plastic pots, you’re sure to enjoy the traditional style, sturdy construction, and easy assembly. Pure Garden is your source for planters & accessories that help you achieve the home and garden of your dreams.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.