2-Pack Round Railing Planters with Drainage for 3-3.75IN Rails, White
- Mfr # 50-LG1465-2
- Zoro # G823510332
product price:Â
$
71.45
/ea
Key Features
Size
13.5 in
Includes
Railing Planter Box 2-Pack
Width
13.5 in
Height
12.75 in
Length
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1465-2
- Zoro #
- G823510332
- UPC #
- 197315981992
- Country of Origin
- China
- Includes
- Railing Planter Box 2-Pack
- Color
- White
- Item
- Railing Planter Box
- Material
- Plastic
Dimensions
- Size
- 13.5 in
- Width
- 13.5 in
- Height
- 12.75 in
- Length
- 13.5 in
Description
Beautify your porch, deck, balcony, and other outdoor spaces with the Flower Pots Outdoor Railing Planter 2-Pack by Pure Garden. This railing planter set fits on top of wood or metal railings 3 to 3.75-inches wide and provides an ample 2.64-gallon soil capacity each, perfect for filling with an assortment of colorful living or faux blossoming plants, foliage, or even herbs. Each outdoor planter has a removable drainage insert that allows excess water to overflow into a bottom reservoir, and drainage holes can be drilled into the base as needed. This durable outside planter set is made of tough but lightweight plastic for season after season of enduring use, and the classic look will seamlessly complement a variety of porch or balcony decor styles. Pure Garden is your source for outdoor planters that will effortlessly elevate any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.