Shop PURE GARDEN
See all product information
Create Account
2-Pack Rectangular Outdoor Planters 15.75x31.5IN for Porch or Patio White
- Mfr # 50-PL4222-WHT
- Zoro # G823510257
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Includes
Large Planters for Outdoor Plants 2-Pack
Material
Plastic
Length
31.5 in
Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-PL4222-WHT
- Zoro #
- G823510257
- UPC #
- 197315982234
- Country of Origin
- China
- Includes
- Large Planters for Outdoor Plants 2-Pack
- Material
- Plastic
- Color
- White
- Item
- Large Planters for Outdoor Plants
Dimensions
- Height
- 15 in
- Length
- 31.5 in
- Width
- 15.75 in
Description
Beautifying your home or outdoor space is easy with the Extra Large Planter Set of 2 by Pure Garden. These stylish matte white pots for outdoor plants have a classic trough design combined with the lightweight durability of a recycled plastic construction, for large plastic pots for plants that you can enjoy all year long. Use these outdoor planters for porch decor around the holidays, to display faux greenery, or for living flowers in your garden. Whether you use these large planters for indoor plants or out in your garden, you’re sure to enjoy the timeless style, sturdy construction, and plant-healthy design. Pure Garden is your source for planters & accessories that help you achieve the home and garden of your dreams.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.