Shop PURE GARDEN
See all product information
Create Account
3 Tier Metal Raised Garden Bed for Vegetables, Flowers and Herb Gardening
- Mfr # 50-LG9254
- Zoro # G723510258
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Length
45 in
Width
45 in
Color
Green and Silver
Includes
3 Tier Metal Raised Garden Bed
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG9254
- Zoro #
- G723510258
- UPC #
- 197315980858
- Country of Origin
- China
- Item
- 3 Tier Metal Raised Garden Bed
- Color
- Green and Silver
- Includes
- 3 Tier Metal Raised Garden Bed
- Material
- Galvanized Steel
Dimensions
- Length
- 45 in
- Width
- 45 in
- Height
- 24 in
Description
Growing vegetables, flowers, fruits, and herbs has never been easier with the Raised Garden Bed Kits by Pure Garden. This 3 tiered planter can either be stacked, creating a stair-step design that maximizes vertical space while allowing ample room for various plant root lengths, or lay each plant bed section out on the ground for three differently sized individual raised planters. Made of galvanized steel, our elevated garden beds outdoor planters resist rust and fading for long-lasting outdoor use even in harsh weather, making it an excellent alternative to plastic or wood planter boxes. This easy-to-assemble raised metal garden bed helps promote healthy plant growth thanks to the open bottom that ensures proper drainage and soil nutrient levels as well as deep root growth for happy and strong plants. Pure Garden is your source for vegetable planters for outdoor plants and other homesteading essentials, ideal for first time growers and seasoned gardeners alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.