Shop PURE GARDEN
See all product information
Create Account
Raised Garden Bed Planter Box w/ Storage Shelf for Flowers, Vegetables, Herbs Gardening Supplies
- Mfr # 50-LG1316
- Zoro # G622936623
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Length
40.5 in
Color
Black
Width
13.8 in
Height
31.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1316
- Zoro #
- G622936623
- UPC #
- 196593994038
- Country of Origin
- China
Dimensions
- Length
- 40.5 in
- Width
- 13.8 in
- Height
- 31.8 in
Details
- Item
- Raised Garden
- Color
- Black
Description
Growing produce, flowers, and herbs has never been easier with the Metal Raised Garden Bed with Legs by Pure Garden. This attractive garden box will provide you with season after season of productive gardening, with an ergonomic elevated design and a durable galvanized steel construction. This compact raised bed holds up to 2.5 cubic feet of soil, so you have ample growing room to create your dream garden in your backyard, on your patio, or even on an apartment balcony. Pure Garden is your source for thoughtfully designed gardening equipment that will help you customize your outdoor growing space, your way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.