Shop PURE GARDEN
See all product information
Create Account
37IN Metal Peacock Garden Statue for Patio, Pond or Backyard Outdoor Decor
- Mfr # 50-LG1294
- Zoro # G323510245
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Includes
Peacock Garden Statue
Width
8 in
Height
37 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1294
- Zoro #
- G323510245
- UPC #
- 196593994052
- Country of Origin
- China
- Color
- Blue
- Includes
- Peacock Garden Statue
- Item
- Peacock Garden Statue
- Material
- Painted Metal
Dimensions
- Width
- 8 in
- Height
- 37 in
- Length
- 16 in
Description
Add a unique focal point to any outdoor space with the Standing Peacock Yard Decoration by Pure Garden. The sturdy metal sculpture is easy to assemble and install with no tools required, and is built to withstand any weather, with a durable hand-painted metallic finish. This garden peacock makes a great gift for birdwatchers and other avian enthusiasts, or anyone looking to add a handcrafted accent to their landscaping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.