Shop PURE GARDEN
See all product information
Create Account
9 ft Half Patio Umbrella with 20lb Base and Brown Outdoor Canopy Shade
- Mfr # 83-OUT5464B
- Zoro # G623510235
product price:Â
$
97.95
/ea
Key Features
Material
Steel, Plastic, Polyester, Resin, and Concrete
Canopy Width
552 in
Includes
Half Umbrella Outdoor Patio Shade
Height
92 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-OUT5464B
- Zoro #
- G623510235
- UPC #
- 196593499762
- Country of Origin
- China
- Material
- Steel, Plastic, Polyester, Resin, and Concrete
- Includes
- Half Umbrella Outdoor Patio Shade
- Color
- Brown
- Item
- Half Umbrella Outdoor Patio Shade
Dimensions
- Canopy Width
- 552 in
- Height
- 92 in
- Length
- 9 in
Description
The Half Outdoor Umbrella with Base Included by Pure Garden is an attractive option that enhances your outdoor decor and provides quality sun protection. The easy-to-use hand-crank opens and closes the patio awning in seconds to block sunlight, so you can relax in the shade during hot summer days. The half-moon small patio umbrella is ideal for compact spaces like a balcony, patio, terrace, or deck. This sun umbrella is made with durable steel ribs and a sturdy steel pole for superior value while enduring heat, wind, and rain. The included 20-pound semicircle patio umbrella base features an attractive floral design as well as a durable resin and concrete construction for season after season of reliable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.